Shop All Desk Chairs
Flash Furniture
Black High Back Leather Chair
Mfr # BL-LB-8809-LEA-GG
Zoro # G5833500
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Color Black
- Style High Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-LB-8809-LEA-GG
- Zoro # G5833500
- UPC # 889142892717
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Leather |
Color | Black |
Item | Black High Back Leather Chair |
Style | High Back Chair |
Description
Black High Back Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- DUKE Red Pilot Light (212069)
- FLASH FURNITURE Executive Chair, 19-1/2" to 23" Height, Fixed Arms, Bomber Brown Microfiber (802-BRN-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- FLASH FURNITURE White LeatherSoft Office Chair (BT-20595M-2-WH-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- BOSS The Web Chair (B580)
- Flash Furniture Desk Chairs