Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat
Mfr # XU-DG-60442-660-1-BV-GG
Zoro # G0847349
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60442-660-1-BV-GG
- Zoro # G0847349
- UPC # 889142457510
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 34" |
Seat Width | 21 1/2 in |
Overall Width | 26 1/2 in |
Seat Depth | 16 1/2 in |
Overall Depth | 23 1/2 in |
Back Height | 19 1/2 in |
Back Width | 23 3/4 in |
Seat Height | 18 in |
Description
Hercules Bar Chair,Slvr Frm,Blk Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.