Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Black Guest Chair, 76" W 32 1/2" L 30 1/2" H, Fixed Arms, Foam, Leather, Stainless Steel Seat (Discontinued)
Mfr # ZB-8803-3-SOFA-BK-GG
Zoro # G3778770
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Arm Style Fixed Arms
- Seat Color Black
- Seat Material Foam, Leather, Stainless Steel
- Overall Height 30 1/2"
- Overall Width 76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-8803-3-SOFA-BK-GG
- Zoro # G3778770
- UPC # 889142010357
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30 1/2" |
Overall Width | 76" |
Overall Depth | 32 1/2" |
Seat Depth | 21 1/2 in |
Seat Height | 17 in |
Seat Height Range | 17" |
Back Width | 65 3/4 in |
Seat Width | 65 3/4" |
Back Height | 15 1/2" |
Description
Sofa, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Stainless Steel, Overall Depth 32 1/2 in, Overall Height 30 1/2 in, Overall Width 76 in, Product Type Sofa, Seat Color Black, Seat Depth 21 1/2 in, Seat Height 17 in, Seat Material Faux Leather, Seat Width 65 3/4 in, Standards ANSI, BIFMA, Weight Capacity 300 lb, Support Style Frame, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.