Shop All Desks
Flash Furniture
Black Gaming Desk and Chair Set with Cup Holder
Mfr # BLN-X40D1904L-WH-GG
Zoro # G4610703
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BLN-X40D1904L-WH-GG
- Zoro # G4610703
- UPC # 889142606963
- Country of Origin China
- Category Desks
Details
Color | White |
Description
You're going to enjoy playing on this high-performance racing gaming chair with massaging lumbar and slide-out footrest. This modern gaming chair is paired with an ergonomic gaming desk. with an adjustable and removable headrest pillow and massaging lumbar pillow. For maximum support this office chair with footrest engages by pulling the loop then flipping the footrest up to elevate your feet and has a separate lever to recline the back 87° ~ 145°. Plug in the 3 foot USB cord to get a relaxing massage from the lumbar pillow. The black top extra large gamers table features a removable mouse pad top, can hold up to two monitors and has two grommets for cable management. Always know where your headset is with the included headrest hook while you keep your desktop and pc gaming keyboard clear of accidental spills by placing hot and cold beverages in the cup holder. Your online followers will know that you're serious when they see you in your reclining gaming chair with footrest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- Flash Furniture Desks