Shop All Stacking Chairs
Flash Furniture
Black French Bistro Stacking Chair
Mfr # SDA-AD642107-BK-NAT-GG
Zoro # G307967218
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22
- Overall Width 18.5
- Material Aluminum, Textilene
- Weight Capacity 400
- Overall Height 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642107-BK-NAT-GG
- Zoro # G307967218
- UPC # 196861020452
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 22 |
Overall Width | 18.5 |
Overall Height | 34.25 |
Details
Material | Aluminum, Textilene |
Weight Capacity | 400 |
Color | Black/Natural Frame |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro chair The breathable textilene back and seat won't fade, provides airflow to keep guests comfortable, and aids with drying when used outdoors The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish available in 2 hues, holds up to 400 lbs static weight, and will not rust Recommended stack height for this chair is up to 5 high for storage or transport For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This dining chair easily wipes clean with a damp cloth for quick seating turnaround
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- FLASH FURNITURE Green Metal Stack Chair with Teak Poly Resin Seat (CH-31270-GN-PL1T-GG)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Black (88101110)
- Flash Furniture Seating