Shop All Outdoor Folding Chairs & Folding Tables
Flash Furniture
Black Folding Directors Chair-Cupholder Side Table
Mfr # JJ-CC305-BK-GG
Zoro # G303876439
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Gray Powder Coat
- Overall Height 31.5
- Overall Length 19.5
- Weight 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-CC305-BK-GG
- Zoro # G303876439
- UPC # 840196307909
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Overall Height | 31.5 |
Overall Length | 19.5 |
Overall Width | 31.5 |
Details
Color | Black |
Finish | Gray Powder Coat |
Weight | 9.5 |
Capacity | 225 |
Material | Polyester, Steel |
Description
Relax at outdoor concerts, sporting events, tailgating parties, or informal get-togethers with this convenient folding directors camping chair. The portable, folding design lets you store these sports chairs in your closet, basement, or car so extra seating is always on hand. These collapsible chairs feature 300D canvas fabric with weather resistant PE coating and a side table with dual cupholders to keep drinks or other small items within reach. Although intended for outdoor use, store inside to protect frame from prolonged periods of wet weather.Enjoy the campfire, football game, or beach outing with this folding camp chair. The powder coated steel tube frame with galvanized rivets holds up to 300 lbs. static weight. With no assembly required, this foldable chair a great choice for fishing, or unexpected company. Wipe your new chair with water followed by a dry cloth to keep it looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 4000 PSI Spray Gun With Insulated Lance (85.205.026)
- STA-BIL Sta-Bil Fuel Stablizr16O (22207)
- FLOWZONE 115 PSI High/Variable Pressure Pump Assembly . (FZVABN-2/FZVABN-2.5/FZVACF-2/FZVACF-2.5) (FZRAEY)
- STENS Air Filter Pre Filter Combo Kawasaki 4 Cycle Engine Fh601V (100-622)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- AFS Accordion Seating - 6 Seats (11096)
- CAMP & GO Aluminum expandable roll top table (CT456-1)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-AL)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- COLEMAN Cooler Quad Chair - Blue (2000035685)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- Flash Furniture Camping Equipment