Shop All Outdoor Folding Chairs & Folding Tables
This Product is Discontinued
Flash Furniture
Black Folding Camping Chair-Storage & Cupholder (Discontinued)
Mfr # JJ-CC302-BK-GG
Zoro # G504650982
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 37.5
- Overall Width 24
- Capacity 300
- Finish Gray Powder Coat
- Material Polyester, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-CC302-BK-GG
- Zoro # G504650982
- UPC # 840196323718
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Overall Height | 37.5 |
Overall Width | 24 |
Overall Length | 22.5 |
Details
Capacity | 300 |
Finish | Gray Powder Coat |
Material | Polyester, Steel |
Weight | 7.5 |
Color | Black/Gray |
Description
Saturday morning soccer, campground getaways, or just hanging out in the back yard will be much more comfortable when you sit in this multipurpose indoor/outdoor camping chair. The middle of the durable water and weather resistant canvas fabric back and seat is mesh which allows airflow to keep you cool on hot days. Featuring a storage pocket and cupholder, your hands will be free to cheer for the kids or just relax on the padded arms. For increased longevity, store indoors away from the elements. Enjoy the campfire; tailgating before the ballgame; or a beach outing with this folding camp chair. The rust-resistant powder coated steel tube frame with galvanized rivets holds up to 300 Lbs. static weight capacity to provide a safe and sturdy seating experience. With no assembly required and a convenient extra wide, easy stow carrying bag, this foldable chair is a great choice for fishing or unexpected get-togethers. The portable, folding design lets you store these sports chairs in your closet, basement, or car so extra seating is always on hand for outdoor concerts and hiking trips. Wipe your new chair clean with a damp cloth to keep it looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.