Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Folding Adirondack Chairs-Gray Cushions, 2PK
Mfr # 2-JJ-C14505-CSNGY-BLK-GG
Zoro # G306632230
product price: $497.99
/pk 2, $249.00/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.25
- Capacity 350
- Color Black/Gray
- Overall Length 34
- Material Fabric, Olefin, Polypropylene, Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-CSNGY-BLK-GG
- Zoro # G306632230
- UPC # 196861045226
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.25 |
Overall Length | 34 |
Overall Height | 37 |
Details
Capacity | 350 |
Color | Black/Gray |
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs with cushions. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these loungers makes them easier to transport and also makes storage a breeze. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- SGW EVERLAST SGW Everlast RIV6515X1 Riviera 12 x 180 x 1.75 in. Artificial Turf (RIV6515X1)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- OREGON Air Filter Kit (30-333)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- Flash Furniture Patio Furniture