Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Fabric Metal Chair
Mfr # AW-MC309AF-BLK-GG
Zoro # G3609860
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Black
- Back Material Fabric
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AW-MC309AF-BLK-GG
- Zoro # G3609860
- UPC # 889142003335
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Black Fabric Metal Chair |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Color | Black Patterned |
Style | Guest Chair |
Description
Black Fabric Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- GIFTMARK Windsor Childrens Rocking Chair Cherry (3600C)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CHYW-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- Flash Furniture Seating