Shop All Desk Chairs
Flash Furniture
Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H)
Mfr # BT-659-BLACK-GG
Zoro # G904399412
original price:
$133.99
5% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47.75
- Overall Width 25
- Finish Black Nylon
- Material Fabric, Foam, Metal, Plastic, Plywood, Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-659-BLACK-GG
- Zoro # G904399412
- UPC # 889142412595
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 47.75 |
Overall Width | 25 |
Details
Finish | Black Nylon |
Material | Fabric, Foam, Metal, Plastic, Plywood, Polypropylene |
Color | Black |
Style | Drafting Chair |
Description
If you sit for long hours throughout the day you may benefit from this black fabric upholstered drafting chair. Draft chairs are essential for any profession where work surfaces are above standard height, such as lab technicians, architects, graphic artists, or any other creative assignment. They can also make a great chair for any job requiring employees to be at eye contact level with customers, such as receptionists or cashiers. This chair was designed to support the mid-to-upper back region. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The foot ring can also be adjusted to your height preference for added comfort. This versatile chair is sure to make an impact whether it is used in the home or at the office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- FLASH FURNITURE White LeatherSoft Office Chair with Gold Arms (GO-21111B-WH-GLD-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-F-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- Flash Furniture Office Chairs