Shop All Folding Chairs
Flash Furniture
Black Fabric Church Chair
Mfr # 4-XU-CH0221-BK-SV-GG
Zoro # G2797586
product price: $287.99
/pk 4, $72.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH0221-BK-SV-GG
- Zoro # G2797586
- UPC # 889142019756
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Fabric Church Chair,PK4 |
Color | Black Fabric/Silver Vein Frame |
Style | Church Chair |
Description
Black Fabric Church Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- REGENCY Round Conference Table, 42 in X 30 in, Wood Veneer Top (TVCTR42MH)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Beige Fabric Banquet Chair (4-FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-288-WHITE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (2-BD-F002-BGE-GG)
- FLASH FURNITURE Gold Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- Flash Furniture Folding Chairs