Shop All Folding Chairs
Flash Furniture
Black Fabric Chiavari Chair Storage Cover
Mfr # 250-LE-COVER-GG
Zoro # G2799729
product price: $1,441.99
/pk 250, $5.77/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 42
- Overall Height 35
- Overall Width 16
- Overall Length 18.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 250-LE-COVER-GG
- Zoro # G2799729
- UPC # 889142018971
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 35 |
Overall Width | 16 |
Overall Length | 18.25 |
Details
Item | Black Fabric Chiavari Chair Stora,PK250 |
Weight Capacity | 42 |
Color | Black |
Material | Fabric, Polyester |
Style | Chiavari Chair |
Description
Black Fabric Chiavari Chair Stora,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Flat Black (01HC900436WR1)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- FLASH FURNITURE Fabric Church Chair, Beige (XU-CH-60096-BGE-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (3-SDA-AD642003R-1-GG)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- FLASH FURNITURE Soft Ivory Fabric Chiavari Chair Cushion, PK22 (22-BH-IVORY-GG)
- Flash Furniture Seating