Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat
Mfr # BT-510-LEA-BK-GG
Zoro # G5514737
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Curved
- Seat Color Black
- Seat Material Leather
- Overall Height 34"
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-510-LEA-BK-GG
- Zoro # G5514737
- UPC # 812581011487
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Width | 23" |
Overall Depth | 24-1/2" |
Seat Height Min. | 19 in |
Seat Height Max. | 19 in |
Back Width | 20 in |
Seat Depth | 19 3/4 in |
Seat Width | 20" |
Back Height | 17 1/2" |
Width | 23" |
Height | 34" |
Depth | 24.5" |
Seat Height | 19 in |
Arm Height | 7 1/2 in |
Description
Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Metal, Overall Depth 24 1/2 in, Overall Height 34 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 3/4 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 20 in, Standards ANSI/BIFMA, Green Certified, Weight Capacity 250 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 17 1/2 in, Back Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- SAFCO Task Stool, 40"H, Black (4296BL)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-POC-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- Flash Furniture Waiting Room & Guest Chairs