Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Black Electric Adjustable Stand Up Desk & Chair (Discontinued)
Mfr # BN-BLX5STD-BK-GG
Zoro # G7626500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adjustable Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BN-BLX5STD-BK-GG
- Zoro # G7626500
- UPC # 889142902027
- Country of Origin China
- Category Desk Chairs
Details
Color | Black |
Adjustable | Adjustable |
Description
Improve productivity while also improving your mood with an adjustable computer standing desk. Whether in the office or working from home we spend a lot of time at our computer desk and a sit to stand desk offers a well-rounded design to get you through your work day. Designed for comfort the desk chair with wheels has breathable material and an ergonomic contoured seat. Transition from sitting to standing with the smooth motor mechanism. There's no work involved with this electric height adjustable desk, simply push the up and down arrow buttons. Four preset memory buttons allow you to save your favorite settings whether you share the desk or are the sole user. The large work surface includes a grommet hole to neatly feed all cords through. The mid-back office chair includes built-in lumbar support to alleviate back strain while the waterfall front edge removes pressure from your lower legs. Achieve a healthier work habit with an standing and sitting desk to promote healthy blood flow while burning additional calories. Get the added comfort while standing with our sit or stand anti-fatigue mat with floor protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.