Shop All Desk Chairs
Flash Furniture
Black Draft Chair, Black Frame
Mfr # HL-0001-1CBLACK-GG
Zoro # G7156939
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Adjustable Swivel
- Style Drafting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HL-0001-1CBLACK-GG
- Zoro # G7156939
- UPC # 889142568520
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Mesh |
Color | Black Mesh/Black Frame |
Adjustable | Swivel |
Style | Drafting Chair |
Description
Discover a new way of office seating with an ergonomic drafting chair. With a rise in standing desks you need a compatible office chair to travel the distance with you. Enjoy the comforts of an ergonomic office chair in a taller frame to meet the needs of students and professionals working at above average desk heights. If you're seeking an office chair to work at above standard heights in environments such as banks, architectural firms, art studios and other creative spaces a mesh back drafting stool is your perfect match. This draft chair features a ventilated mesh back with lumbar support to keep you cool along with a convenient lever to adjust the seat height and lock the seat in place to prevent you from rocking. Turning the tilt tension adjustment knob increases or decreases the amount of force needed to rock or recline. From standing desks to drafting desks this ergonomic drafting chair with contoured padded swivel seat will provide you with the comfort that you need to suit your work environment. Let this tall task chair deliver comfort while you scratch items off your to-do list.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- FLASH FURNITURE Gray Draft Chair, White Frame (HL-0001-1CWHITE-LTGY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, White (I 7261)
- Flash Furniture Desk Chairs