Shop All Folding Chairs
Flash Furniture
Black Dot Fabric Church Chair
Mfr # 4-FD-CH0221-4-GV-S0806-BAS-GG
Zoro # G2796929
product price: $364.99
/pk 4, $91.25/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-FD-CH0221-4-GV-S0806-BAS-GG
- Zoro # G2796929
- UPC # 812581012910
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Dot Fabric Church Chair,PK4 |
Color | Black Dot Patterned Fabric/Gold Vein Frame |
Style | Church Chair |
Description
Black Dot Fabric Church Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25 (CTB 21B)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12" Seat Height, PK10 (10-YU-YCX-001-NAT-GG)
- FLASH FURNITURE Black-Antique Gold Metal Chair with Wood Seat and Arms (4-CH-31270-BQ-WD-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-2-BL-GG)
- FLASH FURNITURE Black Vertical Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-6Q2B-VRT-BLKV-GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- Flash Furniture Folding Chairs