Shop All Display Cases
Flash Furniture
Black Display Case for 9.5 x 5 Veteran Flag
Mfr # HFMHD-GDIS-CRE8-372315-GG
Zoro # G806015939
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12.5
- Length (In.) 3.75
- Width 25
- Material Glass, Pine Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HFMHD-GDIS-CRE8-372315-GG
- Zoro # G806015939
- UPC # 196861030987
- Country of Origin China
- Category Display Cases
Dimensions
Height (In.) | 12.5 |
Length (In.) | 3.75 |
Width | 25 |
Details
Color | Black |
Material | Glass, Pine Wood |
Description
Preserve the integrity of your loved ones memorial flag with this solid wood display case. The thick glass front will display the field of stars representing the country they served and will prevent dust or debris from reaching the flag. This shadowbox may be sat on any flat surface or hung on the wall depending on your needs. Hanging hardware and flag folding instructions are included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-ALM)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- Flash Furniture Display Cases