Shop All Bar Height Stools
Flash Furniture
Black Circle Restaurant Stool, Black Sea
Mfr # XU-DG-60120-CIR-BAR-BLKV-GG
Zoro # G3642480
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 500 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60120-CIR-BAR-BLKV-GG
- Zoro # G3642480
- UPC # 847254016278
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Color | Black Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Circle Back |
Seat Material | Vinyl |
Item | Black Circle Restaurant Stool,Black Seat |
Description
Black Circle Restaurant Stool,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE 4 Pack 18 Inch Orange Metal Stool (ET-BT3503-18-ORG-GG)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-MW RTA Covington Rush Seat Stool- 29 Inch High Finish (2663-RTA-MW)
- Flash Furniture Bar Height Stools