Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series
Mfr # FH-132-DPP-BK-GG
Zoro # G5031323
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Metal, Polypropylene, Wood
- Overall Height 31.25
- Overall Width 24.5
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-132-DPP-BK-GG
- Zoro # G5031323
- UPC # 889142209867
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Depth | 25" |
Length | 25 |
Width | 24-1/2" |
Details
Item | Chair |
Seat Color | Black |
Seat Material | Metal, Polypropylene, Wood |
Back Color | Wood |
Frame Material | Wood |
Backrest | Curved Back |
Color | Black |
Series | Alonza |
Weight Capacity | 280 |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Wood Base,Alonza Series,Blk Plastc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- BOSS OFFICE PRODUCTS Black Caressoftplus Hospitality Chair (B486C-BK)
- Flash Furniture Office Chairs