Shop All Decorative Rugs
Flash Furniture
Black and Gray 5' x 5' Round Geometric Area Rug
Mfr # YK-F968A-D9276I-5R-BK-GG
Zoro # G706133511
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Jute, Polypropylene
- Pile Height 0.5
- Length (In.) 60
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YK-F968A-D9276I-5R-BK-GG
- Zoro # G706133511
- UPC # 840196386942
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 60 |
Width (In.) | 60 |
Details
Color | Gray |
Material | Jute, Polypropylene |
Description
Stunning geometric shapes and beautiful colors marry seamlessly in this trendy floor covering. This contemporary accent rug makes a statement and will add texture and depth to any room in your home. Modern area rugs provide many benefits in today's modern homes. Use this striking piece to add warmth to hardwood floors, color in multiple spaces, and protect your flooring in high-traffic areas.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 5' x 7' - Ivory (RC-MS-202012-01-57-GG)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- Flash Furniture Decorative Rugs