Shop All Patio Dining Chairs & Stools
Flash Furniture
Black All-Weather Steel Dining Chair, 2PK
Mfr # 2-XU-CH-10318-ARM-BK-GG
Zoro # G408389346
product price: $198.99
/pk 2, $99.50/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 22.75 in
- Height 32.75 in
- Weight 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-CH-10318-ARM-BK-GG
- Zoro # G408389346
- UPC # 840196376448
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.75 in |
Height | 32.75 in |
Length | 23 in |
Details
Color | Black |
Material | Steel |
Weight | 36 |
Weight Capacity | 300 |
Description
Sleek modern style is upwardly mobile and affordable with this set of 2 modern commercial grade armless stack chairs. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The rounded arms relieve pressure from the neck and shoulders for full relaxation. Rising to the demands of the hospitality industry, as well as your home, these steel chairs boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 8 chairs, these bistro chairs wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these chairs ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen chairs winners from all angles. Available in multiple colors, pair these dining chairs with our metal armchairs and bar height stools for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets PF267001 Replacement Exterior Shower Door - White (PF267001)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- ORTHO GroundClear 32 Oz. Concentrate Poison Ivy & Tough Brush Killer (0476305)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Stackable Chair (4-CH-31230-RED-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Gray Wicker PE Rattan w/Gray Cushions (BN-WS404-GY-GY-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- INTERNATIONAL CARAVAN 4210-SQ-BKA-S-6 Bardelona Resin Wicker Set of 6 Square Back Dining Chair - Black (4210-SQ-6CH-BKA)
- Flash Furniture Outdoor Chairs