Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black All-Weather Outdoor Rocking Chair, 2PK
Mfr # 2-LE-HMP-2002-110-BK-GG
Zoro # G108439570
product price: $523.99
/pk 2, $262.00/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.5"
- Color Black
- Overall Height 41.75"
- Material Plastic: Polyethylene (HDPE)
- Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-2002-110-BK-GG
- Zoro # G108439570
- UPC # 196861019203
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34.5" |
Overall Height | 41.75" |
Overall Width | 26.5" |
Details
Color | Black |
Material | Plastic: Polyethylene (HDPE) |
Capacity | 350 lbs. |
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this set of 2 all-weather rocking chairs. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full-back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. These indoor/outdoor rocking chairs are made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. These porch rocking chairs are weather and rust resistant to stand up to the elements for year round use. Expertly crafted, these outdoor rockers will hold up to 300 lbs. static weight per chair for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chairs in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy several pairs of these rocking chairs to form cozy conversation areas around our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carb Repair Kit (Cs10 & Cs12) (63 757 01-S)
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- MUDDY Deluxe Tower, 5 ft. (MUD-BBT200)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Mahogany Faux Wood, 2PK (2-JJ-C14703-MHG-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- GARDENISED Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table (QI004528)
- Flash Furniture Outdoor Chairs