Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black All-Weather Classic Outdoor Rocking Chair
Mfr # LE-HMP-2002-110-BK-GG
Zoro # G808439665
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.5 in
- Color Black
- Material Plastic: Polyethylene (HDPE)
- Overall Height 41.75 in
- Capacity 350 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2002-110-BK-GG
- Zoro # G808439665
- UPC # 196861097126
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34.5 in |
Overall Height | 41.75 in |
Overall Width | 26.5 in |
Details
Color | Black |
Material | Plastic: Polyethylene (HDPE) |
Capacity | 350 lbs |
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this all-weather rocking chair. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. This porch rocking chair is weather and rust resistant to stand up to the elements for year round use. Expertly crafted, this outdoor rocker will hold up to 300 lbs. static weight for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chair in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball Joint 1.5" x0.55" x1.4" (A-B1SB2209)
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7472 125 Sq. Ft. Open Replacement Filter Cartridge (C7472)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- ECO FASTEN SOLAR Smart Carts Enterprises ChairCedar Premium Quality Cedar Patio Chair (ChairCedar)
- Flash Furniture Outdoor Chairs