Shop All Patio Dining Chairs & Stools
Flash Furniture
Black All-Weather Armless Steel Dining Chair, 4PK
Mfr # 4-XU-CH-10318-BK-GG
Zoro # G408389414
product price: $355.99
/pk 4, $89.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 22.25 in
- Height 32.75 in
- Weight 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-10318-BK-GG
- Zoro # G408389414
- UPC # 840196376578
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.25 in |
Height | 32.75 in |
Length | 22.5 in |
Details
Color | Black |
Material | Steel |
Weight | 68 |
Weight Capacity | 300 |
Description
Sleek modern style is upwardly mobile and affordable with this set of 4 modern commercial grade armless stack chairs. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing these metal chairs to slide completely under tables to create open floorspace in offices or breakrooms. Rising to the demands of the hospitality industry, as well as your home, these steel chairs boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 8 chairs, these bistro chairs wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these chairs ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen chairs winners from all angles. Available in multiple colors, pair these dining chairs with our metal armchairs and bar height stools for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- MILWAUKEE TOOL M18 Fuel Trimmer, Attachment Strap (2825-20ST, 49-16-2722)
- A & I PRODUCTS Belt, Fan (Set/2) 22" x6" x1" (A-3637306M91)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- Flash Furniture Patio Furniture