Shop All Desks
Flash Furniture
Black Adjustable Office Table
Mfr # NAN-JN-21908-GG
Zoro # G7156823
original price:
$173.99
8% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Frame Material Metal
- Frame Color Black
- Height 35.75"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21908-GG
- Zoro # G7156823
- UPC # 889142519287
- Country of Origin China
- Category Desks
Dimensions
Height | 35.75" |
Length | 23.75" |
Width | 39.25" |
Details
Color | Black |
Frame Material | Metal |
Frame Color | Black |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Tabletop Material | Laminate |
Tabletop Color | Black |
Description
Wouldn't you like to have a desk that adjusts to suit the needs of your preferred height? With the majority of the market selling fixed desks you're now provided with the option to set a desk at your desired working height. Treat this table like your regular office desk, set to your preferred height and forget about it! You tend to get more accomplished when you're comfortable and this ergonomic office desk with its adjustable frame will get you in the groove. Unlock the clamps and push in lever to raise the frame, then snap the clamps back into place for a sturdy worksurface. This modern office desk is backed by a stabilizing pedestal base with adjustable floor glides. For those of you that like to sit up a little higher an adjustable office desk will be your best investment. Complete your height adjustable desk setting by coupling with your favorite standard height office chair or drafting chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- GLOBAL INDUSTRIAL Closed Base for 46W 5 Drawer Flat File, Black (506829BK)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-WH-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Adjustable Height Student Desk & Chair - Black Frame, 3PK (3-YU-YCX-046-09010-GG)
- 3M Precision Standing Desk, 35.4" x 23.2" x 6.2" to 20", White (7100218387)
- Flash Furniture Desks