Shop All Desk Chairs
Flash Furniture
Black Adjustable Office Chair Lumbar Cushion
Mfr # MR-LC101-BK-GG
Zoro # G204985339
original price:
$26.75
5% off
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton, Fabric, Foam, Polyester
- Overall Width 13.75
- Overall Length 4.5
- Overall Height 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MR-LC101-BK-GG
- Zoro # G204985339
- UPC # 840196356921
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 13.75 |
Overall Length | 4.5 |
Overall Height | 12.25 |
Details
Color | Black |
Material | Cotton, Fabric, Foam, Polyester |
Style | Office Chair |
Description
Alleviate lower back pain and gain posture support in your office chair, the car, or just sitting on the sofa with this lumbar support cushion. When sitting for extended periods of time, the spine can become misaligned causing strain and muscle fatigue. Lumbar support helps promote correct posture to ease the tension on your neck, shoulders, and back. Boasting a CertiPUR-US Certified memory foam core, this lumbar pillow conforms to the shape of your body for maximum comfort. Covered in a breathable, anti-sweat breathable mesh fabric, this cushion has excellent air flow to keep your back cool and dry. The cover is easily removed by unzipping and can be machine washed when required or wiped clean with a damp cloth. Not only for office workers, this portable lumbar support pillow is ideal for frequent travelers no matter your mode of transportation. The adjustable, extendable rear snap-lock straps hold your pillow in place or can be left fastened together for use in your favorite easy chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black (HL-0004K-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- Flash Furniture Office Chairs