Flash Furniture

Black Adjustable Chaise Lounger with Cupholder


product price: $343.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Capacity 350 lbs
  • Material Plastic: Polyethylene (HDPE)
  • Overall Height 34.75 in
  • Overall Width 35 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 34.75 in
Overall Width 35 in
Overall Length 71.25 in

Details

Color Black
Capacity 350 lbs
Material Plastic: Polyethylene (HDPE)

Description

Provide total comfort for guests and patrons in your commercial business and friends and family at home with this all-weather Adirondack style adjustable lounge chair with cupholder. Beautifully crafted to fit in any dcor, this outdoor lounge chair is ideal for poolside and patio seating. The supportive back can be adjusted to 5 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack style chair out year round and great looks mean you can bring it into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.