Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Adirondack Side Table and 2 Chair Set
Mfr # JJ-C14501-2-T14001-BK-GG
Zoro # G401929716
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Capacity 350
- Weight 70.9
- Material Polystyrene, Stainless Steel
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-2-T14001-BK-GG
- Zoro # G401929716
- UPC # 840196322988
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 33.5 |
Overall Width | 29.5 |
Details
Color | Black |
Capacity | 350 |
Weight | 70.9 |
Material | Polystyrene, Stainless Steel |
Description
Everything you need to relax and unwind is right at your fingertips when you order this Adirondack style side table and 2 chair set. The classic design of this seating set has stood the test of time and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The Adirondack chairs have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The outdoor side table mimics the look of your chairs and holds your drinks, snacks, or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance table and 2 chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- SNOW JOE Snow Shovel Hardware Pack, for 323E (323E-HP)
- TEEJET Strainers (8079-PP-50)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- Flash Furniture Patio Club Chairs & Chaise Lounges