Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Adirondack Rockers - Gray Cushions, 2PK
Mfr # 2-JJ-C14705-CSNGY-BK-GG
Zoro # G206632231
product price: $570.99
/pk 2, $285.50/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.75
- Material Fabric, Olefin, Polypropylene, Polystyrene
- Color Black/Gray
- Capacity 350
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14705-CSNGY-BK-GG
- Zoro # G206632231
- UPC # 196861045295
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.75 |
Overall Width | 29.5 |
Overall Height | 39.5 |
Details
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Color | Black/Gray |
Capacity | 350 |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this rocking adirondack chair. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. This set of front porch chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This set of 2 all-weather adirondack chairs beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ROCK SPORTS 14OZ ChartWHT Bait (0331-1894)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- DB ELECTRICAL Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors; (3013-1610)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Mahogany Faux Wood, 2PK (2-JJ-C14703-MHG-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- Flash Furniture Outdoor Chairs