Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Adirondack Patio Chairs with Cupholder, 4PK
Mfr # 4-LE-HMP-1045-10-BK-GG
Zoro # G708639073
product price: $963.99
/pk 4, $241.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Overall Width 33.5 in
- Overall Length 32.75 in
- Capacity 300 lbs
- Overall Height 34.75 in
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-LE-HMP-1045-10-BK-GG
- Zoro # G708639073
- UPC # 196861019326
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 33.5 in |
Overall Length | 32.75 in |
Overall Height | 34.75 in |
Details
Capacity | 300 lbs |
Material | Plastic: Polyethylene (HDPE) |
Color | Black |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this set of 4 all-weather Adirondack style chairs. Beautifully crafted to fit in any dcor, these outdoor patio chairs are ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack chairs out year round and great looks mean you can bring them into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 40LB Smart Beet Pellets (1700-30101-0-0)
- FIMCO Fimco Replacement Boomless Wetboom Assembly (5275260)
- HYDROFARM Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Ft. (FLT5464)
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft (31R907-0007-G1)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BL-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- SAFAVIEH Loren Sling Chair; Beige & Natural (PAT7040E-SET2)
- Flash Furniture Patio Furniture