Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series
Mfr # ZB-8522-BK-GG
Zoro # G5031122
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Foam, Leather/Faux Leather, Metal, Polyurethane, PVC
- Overall Height 27.5
- Overall Width 29
- Overall Depth 31-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-8522-BK-GG
- Zoro # G5031122
- UPC # 889142221104
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27.5 |
Overall Width | 29 |
Overall Depth | 31-3/4" |
Length | 31.75 |
Details
Item | Accent Chair |
Seat Color | Black |
Seat Material | Foam, Leather/Faux Leather, Metal, Polyurethane, PVC |
Frame Material | Metal |
Color | Black |
Series | Madison |
Category Type | Accent Chair |
Upholstery Color | Black |
Weight Capacity | 551 |
Style | Lounge Chair |
Description
Chair,Tufted Lounge,Black Leather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-WH-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PUR-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- Flash Furniture Waiting Room & Guest Chairs