Shop All Table Bases
Flash Furniture
Black 33" x 33" Bar Height X-Base
Mfr # XU-T3333-BAR-4CFR-GG
Zoro # G7167691
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cast Iron, Chrome, Metal
- Overall Height 42
- Overall Length 33
- Weight 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T3333-BAR-4CFR-GG
- Zoro # G7167691
- UPC # 889142217626
- Country of Origin China
- Category Table Bases
Dimensions
Overall Height | 42 |
Overall Length | 33 |
Overall Width | 33 |
Details
Item | Black 33" x 33" Bar Height X-Base |
Color | Black |
Material | Cast Iron, Chrome, Metal |
Weight | 34 |
Capacity | 500 |
Description
Black 33 In. x 33 In. Bar Height X-Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- FLASH FURNITURE Black 22" x 22" Bar Height X-Base (XU-T2222-BAR-3CFR-GG)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- Flash Furniture Table Bases