Shop All Table Bases
Flash Furniture
Black 30" x 30" Bar Height X-Base
Mfr # XU-T3030-BAR-3CFR-GG
Zoro # G5957321
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Capacity 500
- Overall Height 42
- Weight 30
- Overall Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T3030-BAR-3CFR-GG
- Zoro # G5957321
- UPC # 889142217619
- Country of Origin China
- Category Table Bases
Dimensions
Overall Height | 42 |
Overall Length | 30 |
Overall Width | 30 |
Details
Item | Black 30" x 30" Bar Height X-Base |
Color | Black |
Capacity | 500 |
Weight | 30 |
Material | Cast Iron, Chrome, Metal |
Description
Black 30 In. x 30 In. Bar Height X-Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hoods, #50 (00-719951-00050)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- LORELL Base, f/42"/48" Dia Tops, Box 2/2, 24"x24"x29", Espresso (LLR18257)
- Flash Furniture Table Bases