Shop All Patio Dining Tables
Flash Furniture
Black 27.5" Square Glass Metal Patio Bar Table
Mfr # TLH-073H-B-GG
Zoro # G7626318
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Material Glass, Plastic, Steel
- Length 27.5
- Width 27.5
- Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073H-B-GG
- Zoro # G7626318
- UPC # 889142927228
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 27.5 |
Width | 27.5 |
Height | 39.5 |
Details
Finish | Black Powder Coat |
Material | Glass, Plastic, Steel |
Color | Black |
Capacity | 130 |
Description
Every outdoor dining space needs a patio table, make it interesting with a bar height outdoor table. This svelte glass top dining table can be the center for conversation as well as hold the drinks for your BBQ. The outdoor bistro bar table has attractive bowed legs and glides that protect your flooring when used indoors. Welded frame adds durability and stability. After events the glass top table wipes down easily. Our 2 pack outdoor barstools with flex comfort material pair well with this bar table. Whether in your backyard, deck, or outdoor dining space, you'll enjoy this bar height table sitting down with a drink or while standing have a lighthearted conversation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- ILC Replacement For CLUB CAR 47611876001 (47611876001)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- Flash Furniture Patio Furniture