Shop All Table Bases
Flash Furniture
Black 22" x 22" Bar Height X-Base
Mfr # XU-T2222-BAR-3CFR-GG
Zoro # G5957452
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 23
- Overall Height 42
- Material Cast Iron, Chrome, Metal
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T2222-BAR-3CFR-GG
- Zoro # G5957452
- UPC # 889142217596
- Country of Origin China
- Category Table Bases
Dimensions
Overall Height | 42 |
Overall Length | 22 |
Overall Width | 22 |
Details
Item | Black 22" x 22" Bar Height X-Base |
Color | Black |
Weight | 23 |
Material | Cast Iron, Chrome, Metal |
Capacity | 500 |
Description
Black 22 In. x 22 In. Bar Height X-Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ATLAS COMMERCIAL PRODUCTS H Legs with Bar for Reclaimed Elm Wood Farm Table (RFT35-4096-HLEGS)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- DESIGNS OF DISTINCTION Contemporary X-Base - Stainless Steel (01XCONT2824SS1)
- Flash Furniture Table Bases