Shop All Entrance Mats
Flash Furniture
Black, 18 W x 30 L
Mfr # FW-FWGE4819-BK-GG
Zoro # G606632220
original price:
$18.15
5% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FW-FWGE4819-BK-GG
- Zoro # G606632220
- UPC # 196861024184
- Country of Origin India
- Category Entrance Mats
Details
Color | Black |
Weight | 4.6 |
Description
Reduce the amount of dirt and debris that makes its way into your home while adding great style and visual appeal with this indoor/outdoor coir doormat. Natural coir fibers are among the strongest fibers found in nature so they withstand the rigors of high traffic areas and easily capture dirt and moisture to prevent tracking. Safe for kids and pets, the addition of an anti-slip rubber backing keeps the mat in place to help prevent slips or falls. Place this coir mat in entryways or mudrooms or use it as outdoor porch or patio decor or layer over a rug as an added design element. Simply shake, sweep, or vacuum to clean your new mat and while it is weather resistant, we recommend avoiding prolonged exposure to excess water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 40ft Rolls - Dark Gray (03-166)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CALLOWAY MILLS Black, 18 W x 30 L (900111830)
- Flash Furniture Entrance Mats