Shop All Bar Height Stools
Flash Furniture
BK 30" LeatherSoft Stools with Chrome Accents, 2PK
Mfr # SY-807-30-BK-GG
Zoro # G706602758
product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metal
- Material Faux Leather, Foam, Plywood
- Overall Height 43.25
- Overall Width 18.5
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SY-807-30-BK-GG
- Zoro # G706602758
- UPC # 840196379142
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 43.25 |
Overall Width | 18.5 |
Overall Length | 20 |
Details
Finish | Metal |
Color | Black |
Material | Faux Leather, Foam, Plywood |
Capacity | 300 |
Description
Great looks may draw you in but comfort is the name of the game and this set of two bar height stools has an abundance of both. Soft and durable LeatherSoft upholstery covers rounded backs and bucket style seats with high density foam that will wrap your body in total comfort. The chrome accented feet and footrests add a modern edge that is perfect for today's design aesthetic. Rated for commercial use, the steel frames hold up to 300 lbs. static weight per stool and will stand up to the rigors of the hospitality industry as well as your busy household. The integrated footrests relieve pressure from the legs while adjustable floor glides protect your indoor hard flooring surfaces. Assembly is quick and easy with the included materials and you can wipe these stools clean with a dry cloth for quick turnaround times when seating guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- FLASH FURNITURE BR 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-GY-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- Flash Furniture Bar Height Stools