Shop All Classroom Furniture
Flash Furniture
Billie Student Desk with Open Front Metal Book Box - Maple/Silver
Mfr # FD-DESK-GY-MPL-GG
Zoro # G608455414
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 In
- Color Maple/Silver
- Material Laminate, Steel
- Width 24 In
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-DESK-GY-MPL-GG
- Zoro # G608455414
- UPC # 196861085512
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 18 In |
Width | 24 In |
Height | 31.25 In |
Details
Color | Maple/Silver |
Material | Laminate, Steel |
Capacity | 300 |
Description
If you need a sturdy addition to the classroom, a dedicated workspace for homeschooling and homework, or a place for the little ones to playschool then the Student Desk with Metal Book Box is just the ticket. The high pressure maple laminate top is .625 inches thick with a black lacquer edge treatment for safety. Under the desktop is a spacious, heavy-duty, silver metal book box with ample room for books, papers, and other supplies. The one-of-a-kind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes. Adjustable nylon glides keep the desk from wobbling on uneven surfaces and protect your floors by sliding smoothly when you need to move them. This open front book box desk is recommended for students from elementary through high school.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- Flash Furniture Classroom Furniture