Shop All Arm, Back, and Foot Rests
Flash Furniture
Big and Tall Chair Mat, 36"x48", Clear
Mfr # MAT-124086-GG
Zoro # G3626003
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material vinyl
- Width 36"
- Length 48"
- Height 0.157"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MAT-124086-GG
- Zoro # G3626003
- UPC # 889142002116
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 36" |
Length | 48" |
Height | 0.157" |
Details
Item | Carpet Chair Mat with Lip |
Color | Clear |
Material | vinyl |
Description
Big and Tall Chair Mat,36 In.x48 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J583)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear (MAT-121704-GG)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- Flash Furniture Arm, Back, and Foot Rests