Shop All Patio Dining Tables
Flash Furniture
Bellamy 31.5'' Silver Round Tempered Glass Metal Table
Mfr # TLH-070-2-SV-GG
Zoro # G408439584
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in
- Capacity 132 lbs
- Color Clear/Silver
- Material Glass, Steel
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-070-2-SV-GG
- Zoro # G408439584
- UPC # 196861102219
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in |
Length | 31.5 in |
Height | 28 in |
Details
Capacity | 132 lbs |
Color | Clear/Silver |
Material | Glass, Steel |
Finish | Black Powder Coat |
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A silver powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- LANDSCAPERS SELECT Manifold Faucet Brs 4Way (GB9114A)
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- TEEJET Directovalve 6B Manual Control Valve (AA6B)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- LANCASTER TABLE & SEATING 27.5 Chrome Round Outdoor Standard Height Table (427CSTL27RDC)
- Flash Furniture Patio Furniture