Shop All Patio Dining Tables
Flash Furniture
Bellamy 31.5'' Round Tempered Glass Metal Table
Mfr # TLH-070-2-GG
Zoro # G3629040
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Material Glass, Plastic, Steel
- Width 31.5
- Height 28
- Construction Glass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-070-2-GG
- Zoro # G3629040
- UPC # 889142043720
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 |
Height | 28 |
Diameter | 31 1/2 in |
Length | 31.5 |
Details
Item | Glass Black Patio Table,Rnd,31.5" |
Color | Clear/Black |
Material | Glass, Plastic, Steel |
Construction | Glass, Steel |
Features | Plastic Floor Glides |
Finish | Black Powder Coat |
Weight Capacity | 130 lb |
Resistant To | Weather Resistant |
Capacity | 132 |
Description
Glass Black Patio Table,Rnd,31.5 In., Features Plastic Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bail Assembly W/Ov (631-05506A)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03FF)
- MTD Clutch Drum Asm (953-08220)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 30" Round White Steel Folding Patio Table (CO-4-WH-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- KD CAMA DE BEBE 26 in. Albany All-Weather Wicker Outdoor Gray Square Cocktail Table with Glass Top (KD3239647)
- Flash Furniture Patio Furniture