Shop All Patio Dining Tables
Flash Furniture
Bellamy 23.75'' Silver Round Tempered Glass Metal Table
Mfr # TLH-070-1-SV-GG
Zoro # G508439606
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Plastic, Steel
- Finish Black Powder Coat
- Capacity 132 lbs
- Length 23.75 in
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-070-1-SV-GG
- Zoro # G508439606
- UPC # 196861102196
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 23.75 in |
Height | 28 in |
Width | 23.75 in |
Details
Material | Glass, Plastic, Steel |
Finish | Black Powder Coat |
Capacity | 132 lbs |
Color | Clear/Silver |
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A silver powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- SPECTRACIDE Weed&Grass Klr 32Oz Rtu (HG-96428)
- GREENSCAPES 3 ft. W X 50 ft. L Polypropylene Landscape Fabric (46647)
- NAAN Sprnklr Spike Whisper80' (525030)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- LANCASTER TABLE & SEATING LT 24'' x 32'' Seafoam Powder-Coated Aluminum Dining Height Outdoor Table with Umbrella Hole (427CAU2432SF)
- Flash Furniture Patio Furniture