Shop All Patio Dining Tables
Flash Furniture
Bellamy 23.75'' Bronze Round Tempered Glass Metal Table
Mfr # TLH-070-1-BZ-GG
Zoro # G508579500
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Capacity 132 lbs
- Color Clear/Bronze
- Material Glass, Plastic, Steel
- Width 23.75 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-070-1-BZ-GG
- Zoro # G508579500
- UPC # 196861102202
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.75 In |
Length | 23.75 In |
Height | 28 In |
Details
Finish | Black Powder Coat |
Capacity | 132 lbs |
Color | Clear/Bronze |
Material | Glass, Plastic, Steel |
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A bronze powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Organic Tomato Granular (09026)
- MTD V-Belt (954-0467A)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- LOGO BRANDS Seattle Seahawks Bleacher Cushion (628-71B)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456036-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- Flash Furniture Outdoor Tables