Shop All Ottomans
Flash Furniture
Beige LeatherSoft Recliner & Ottoman w/ Wood Base
Mfr # BT-7818-BGE-GG
Zoro # G3609617
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Wood
- Overall Depth 32" to 40"
- Shape Swivel
- Overall Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-7818-BGE-GG
- Zoro # G3609617
- UPC # 889142014751
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 32" to 40" |
Overall Height | 41" |
Details
Weight Capacity | 250 lb. |
Frame Material | Wood |
Shape | Swivel |
Item | Ottoman |
Category Type | Recliner |
Upholstery Color | Beige |
Color | Beige |
Description
Beige Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- OSBORNE WOOD PRODUCTS 21 x 2 1/2 Colonial End Table Leg in Knotty Pine (1201P)
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FABULAXE Square Fabric Storage Ottoman with Black Metal Frame, Yellow (QI003941.YL)
- Flash Furniture Ottomans