Shop All Folding Chairs
Flash Furniture
Beige Leather Parsons Chair
Mfr # 2-BT-P-BG-LEA-GG
Zoro # G2785309
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 32
- Overall Width 18.5
- Overall Height 39.75
- Material Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-BT-P-BG-LEA-GG
- Zoro # G2785309
- UPC # 889142261315
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 18.5 |
Overall Height | 39.75 |
Overall Length | 27.5 |
Details
Item | Beige Leather Parsons Chair,PK2 |
Weight Capacity | 32 |
Color | Beige LeatherSoft |
Material | Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood) |
Capacity | 300 |
Finish | Walnut Wood |
Style | Parsons Chair |
Description
The classic leather upholstered parsons chair is a versatile seating option for your home. Sleek lined panel stitching, high density foam padding, solid hardwood frame construction, mahogany frame finish and leather upholstery make them comfortable, durable and attractive. Parsons Chairs with leather upholstery bring a polished look to your home. And easy cleaning is especially important in the dining room. Skirted chair covers can be used to soften their lines for living rooms and bedrooms. Order a set of Parsons Chairs for your dining room!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- FLASH FURNITURE Kids Resin Folding Chair, White (LE-L-1K-GG)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- FLASH FURNITURE HERCULES PREMIUM Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-GG)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- FLASH FURNITURE Elon Series Peach Plastic Chair with Wooden Legs (2-FH-130-DPP-PE-GG)
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- FLASH FURNITURE 4PK Commercial Aluminum & Beige Rattan Stack Chair (4-TLH-020-BGE-GG)
- Flash Furniture Folding Chairs