Shop All Accent Chairs
Flash Furniture
Beige Fabric Parsons Chair with Mahogany Legs
Mfr # QY-A37-9061-BGE-GG
Zoro # G6066492
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300
- Series Greenwich
- Frame Material Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood)
- Overall Depth 21-1/2"
- Overall Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # QY-A37-9061-BGE-GG
- Zoro # G6066492
- UPC # 889142259886
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 21-1/2" |
Overall Height | 40 |
Overall Width | 19 |
Overall Length | 21.5 |
Details
Weight Capacity | 300 |
Series | Greenwich |
Frame Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Category Type | Accent Chair |
Item | Accent Chair |
Upholstery Color | Beige |
Color | Beige Fabric |
Finish | Mahogany Wood |
Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Capacity | 300 |
Hardware Finish | Mahogany Wood |
Description
Parsons Chair,Beige Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Chair (IS-22271C-GY-GG)
- FLASH FURNITURE Leather Lounge Chair, Flash Series, Blk, 32" x 35" (ZB-FLASH-801-CHAIR-BK-GG)
- TWOS COMPANY 6204 Hanging Rattan Chair (6204)
- Flash Furniture Accent Chairs