Shop All Folding Chairs
Flash Furniture
Beige Fabric Church Chair
Mfr # 4-FD-CH02185-CV-BGE1-GG
Zoro # G2796274
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-FD-CH02185-CV-BGE1-GG
- Zoro # G2796274
- UPC # 889142080510
- Country of Origin China
- Category Folding Chairs
Details
Item | Beige Fabric Church Chair,PK4 |
Color | Beige Fabric/Copper Vein Frame |
Style | Church Chair |
Description
Beige Fabric Church Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- BAXTON STUDIO Manchester Black Ottoman (105-5398)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- FLASH FURNITURE HERCULES Series White Wood Folding Chair with Vinyl Padded Seat (2-XF-2901-WH-WOOD-GG)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Black Ladder Chair-Black Seat (2-XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE HERCULES Series Early American Cross Back Chair (2-XU-X-EA-GG)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- FLASH FURNITURE Hard Gold Tufted Vinyl Chiavari Chair Cushion, PK20 (20-SZ-TUFT-GOLD-GG)
- Flash Furniture Folding Chairs