Shop All Decorative Rugs
Flash Furniture
Beige 2x3 Nautical Themed Olefin Indoor Area Rug
Mfr # ACD-RGZ8763-23-BG-GG
Zoro # G703676875
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Olefin, Polypropylene
- Weight 2
- Overall Length 38.4
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGZ8763-23-BG-GG
- Zoro # G703676875
- UPC # 840196360522
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Length | 38.4 |
Overall Width | 24 |
Overall Height | 0.5 |
Details
Color | Beige |
Material | Olefin, Polypropylene |
Weight | 2 |
Description
If the sea is calling your name but you don't live near the coast, bring that ocean vibe into your home with this nautical inspired area rug. The casual style and neutral tones in this one-of-a-kind area rug allow it to instantly refresh your space. This area rug is an easy addition to living room, bedroom, or entryway floors and will also look great in your sun room. Thoughtfully crafted, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- Flash Furniture Decorative Rugs