Shop All Decorative Rugs
Flash Furniture
Beige 2' x 11' Cowboy Theme Indoor Area Rug
Mfr # ACD-RGL370-211-BN-GG
Zoro # G903676781
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Olefin, Polypropylene
- Overall Length 130.8
- Overall Height 0.5
- Overall Width 28.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGL370-211-BN-GG
- Zoro # G903676781
- UPC # 840196359526
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Length | 130.8 |
Overall Height | 0.5 |
Overall Width | 28.8 |
Details
Color | Brown |
Material | Olefin, Polypropylene |
Weight | 10 |
Description
If you want a relaxed, comfortable environment in your home, this western style area rug is the perfect solution. Featuring a cowboy and bucking bronc motif, this plush area rug will appeal to rodeo and horse enthusiasts of any age. The unique design and neutral palette of this rug will blend with multiple design schemes. Well made, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- DAP Blend Sticks, Dark Wood (7079804102)
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- Flash Furniture Decorative Rugs