Shop All Adjustable Bar Stools
This Product is Discontinued
Flash Furniture
Beechwood Barstool, Button Tufted Bck, Bl (Discontinued)
Mfr # SD-2228-BEECH-GG
Zoro # G3642033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height Range 26" to 35"
- Weight Capacity 330 lb.
- Material Poplar Wood, Chrome
- Frame Material Metal
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SD-2228-BEECH-GG
- Zoro # G3642033
- UPC # 847254066259
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 26" to 35" |
Details
Color | Beech |
Weight Capacity | 330 lb. |
Material | Poplar Wood, Chrome |
Frame Material | Metal |
Finish | Chrome plated |
Backrest | Button Tufted Back |
Seat Material | Vinyl |
Item | Beechwood Barstool,Button Tufted Bck,Blk |
Description
Beechwood Barstool,Button Tufted Bck,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.